Motion
3224PT3 1 1/2

LINK-BELT
3224PT3 1 1/2

2 Bolt Pillow Block Plain Sleeve Bearing - 1.5000 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00583061
MFR #3224PT3 1 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3224PT3 1 1/2

2 Bolt Pillow Block Plain Sleeve Bearing - 1.5000 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00583061
MFR #3224PT3 1 1/2

Mfr description
3224PT3 FLEX BLK 3224PT3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    0.8125 in
  • Base To Bore Centerline
    2.0000 in
  • Base Width
    1-7/8 in
  • Bolt Center Diameter
    5.3750 in
  • Bolt Center To Center Length
    5.3750 in
  • Bolt Hole Diameter
    0.9375 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    2.1250 in
  • Housing Dimensions
    7.0625 x 1.8750 x 3.6406 in
  • Housing Width
    1.8750 in
  • Inner Race Width
    2.1250 in
  • Insert Outer Diameter
    2.1250 in
  • Inside Diameter
    1.5000 in
  • Length
    7.0625 in
  • Length Through Bore
    2.1250 in
  • Max Bolt Hole Spacing
    5.3750 in
  • Min Bolt Hole Spacing
    5.3750 in
  • Outer Diameter
    2.1250 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    2.1250 in
  • Overall Height  
    4.0000 in
  • Overall Length  
    7.0625 in
  • Overall Width
    2.1250 in
  • Shaft Diameter
    1.5000 in
  • Weight
    5.02 lbs
  • Width
    1.8750 in, 47.62 mm

Details

  • Additional Details
    Powder Coated
  • Bearing Insert Material
    Carbon Graphite
  • Bearing Material
    Graphite
  • Bearing Number
    3224T3
  • Bearing Type
    Sleeve
  • Bore Type
    Cylindrical
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5.3750 in
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    No Flinger
  • Harmonization Code
    8483308020
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    3200P
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Insert Bearing Material
    Carbon Graphite
  • Insert Bearing Type
    Sleeve
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    3224PT3
  • Material
    Cast Iron
  • Max Operating Temperature
    371.1 °C, 700 °F
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +700 °F
  • Outer Ring Material
    Carbon Graphite
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Relubricatable
    No
  • Replacement Bearing
    3224
  • Replacement Liner Assembly
    3224T3
  • Replacement Thrust Plate
    No
  • Rolling Element
    Sleeve
  • Seal
    Open
  • Seal Type
    Open
  • Sealing Type
    Open
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Pillow Blocks
  • Standoff Included
    No
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Sleeve
  • UPC_NO
    662327199739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)