Motion
3228PT3 1 3/4 PILLOWBLK FLEX BLK

LINK-BELT
3228PT3 1 3/4 PILLOWBLK FLEX BLK

2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00583067
MFR #3228PT3 1 3/4 PILLOWBLK FLEX BLK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3228PT3 1 3/4 PILLOWBLK FLEX BLK

2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00583067
MFR #3228PT3 1 3/4 PILLOWBLK FLEX BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3228PT3 FLEX BLK 3228PT3

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
  • Housing Construction
    Solid
  • Base To Bore Centerline
    2.1250 in
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bearing Material
    Graphite
  • Finish Coating
    Powder Coated
  • Overall Width
    2.1250 in
  • Operating Temperature Range
    Maximum of +700 °F
  • Base Width
    2 in
  • Bolt Center To Center Length
    5.6250 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    3200P
  • UPC_NO
    662327199883
  • Replacement Bearing
    3228
  • Weight
    5.81 lbs
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text