Motion
P2B-LT7-300

DODGE
P2B-LT7-300

2 Bolt Pillow Block Plain Sleeve Bearing - 3 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00583088
MFR #P2B-LT7-300
Price$1,137.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-LT7-300

2 Bolt Pillow Block Plain Sleeve Bearing - 3 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00583088
MFR #P2B-LT7-300

Mfr description
P2BLT7300 PIL BLK 033077
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,137.06/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.3125 in
  • Bore Diameter  
    3 in

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Type
    2 Bolt Pillow Block Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475016006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)