Motion
3255PT3 3 7/16

LINK-BELT
3255PT3 3 7/16

2 Bolt Pillow Block Plain Sleeve Bearing - 3-7/16 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00583089
MFR #3255PT3 3 7/16
Price$7,571.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3255PT3 3 7/16

2 Bolt Pillow Block Plain Sleeve Bearing - 3-7/16 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00583089
MFR #3255PT3 3 7/16

Mfr description
3255PT3 FLEX BLK 3255PT3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,571.67/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3.5000 in
  • Bolt Center To Center Length
    10.0000 in
  • Bore Diameter  
    3-7/16 in
  • Overall Height  
    7.8750 in
  • Overall Length  
    13.0000 in
  • Overall Width
    3.7500 in
  • Weight
    29.81 lbs

Details

  • Bearing Material
    Graphite
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +700 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Replacement Bearing
    3255
  • Series
    3200P
  • UPC_NO
    662327200398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)