Motion
P2B-LT10-108

DODGE
P2B-LT10-108

2 Bolt Pillow Block Plain Sleeve Bearing - 1-1/2 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00583101
MFR #P2B-LT10-108
Price$911.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-LT10-108

2 Bolt Pillow Block Plain Sleeve Bearing - 1-1/2 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00583101
MFR #P2B-LT10-108

Mfr description
P2BLT10108 PIL BLK 033988
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$911.88/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bolt Center To Center Length
    4.6800 to 5.4400 in
  • Bore Diameter  
    1-1/2 in
  • Bore Length
    1.71 inch
  • Take Up Frame Size
    TS-250, LD-20

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Suitable For High Temp App
    Yes
  • Type
    2 Bolt Pillow Block Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475017928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)