Motion
P2B-LT10-208

DODGE
P2B-LT10-208

2 Bolt Pillow Block Plain Sleeve Bearing - 2-1/2 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00583109
MFR #P2B-LT10-208
Price$1,705.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-LT10-208

2 Bolt Pillow Block Plain Sleeve Bearing - 2-1/2 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00583109
MFR #P2B-LT10-208

Mfr description
P2BLT10208 PIL BLK 033997
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,705.59/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bolt Center To Center Length
    6.8800 to 7.9400 in
  • Bore Diameter  
    2-1/2 in
  • Bore Length
    9.5 inch
  • Take Up Frame Size
    TS-300, LD-40

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Suitable For High Temp App
    Yes
  • Type
    2 Bolt Pillow Block Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475017997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)