Motion
HS-P2B-SC-212

DODGE
HS-P2B-SC-212

Pillow Block Housing - Solid Pillow Block, Cast Iron
MI ITEM #00583135
MFR #HS-P2B-SC-212
Price$161.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HS-P2B-SC-212

Pillow Block Housing - Solid Pillow Block, Cast Iron
MI ITEM #00583135
MFR #HS-P2B-SC-212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$161.25/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter
    2.4375 in
  • Weight
    6.07 lbs

Details

  • Country of Origin
    US
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    044064
  • Product Type
    Pillow Block Housings
  • UPC_NO
    782475456444

Overview

Mfr description
044064 HSG FOR LT1000 X 2-7/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought