Motion
P4B-MM7-500

DODGE
P4B-MM7-500

4 Bolt Pillow Block Plain Sleeve Bearing - 5 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00583167
MFR #P4B-MM7-500
Price$6,810.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-MM7-500

4 Bolt Pillow Block Plain Sleeve Bearing - 5 in Bore, Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00583167
MFR #P4B-MM7-500

Mfr description
P4BMM7500 PIL BLK 033535
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,810.53/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.0000 in
  • Bore Diameter  
    5 in
  • Take Up Frame Size
    HD-400

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Suitable For High Temp App
    Yes
  • Type
    4 Bolt Pillow Block Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475380497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)