Motion
H4S-532-USAF

DODGE
H4S-532-USAF

Dodge 044040
MI ITEM #00583205
MFR #H4S-532-USAF
Price$3,715.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H4S-532-USAF

Dodge 044040
MI ITEM #00583205
MFR #H4S-532-USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,715.40/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.6900 in

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    044040
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475028245

Overview

Mfr description
044040 H4S-532-USAF HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought