Motion
3216FXT3 1 2BLT FLNGE FLEX BLK

LINK-BELT
3216FXT3 1 2BLT FLNGE FLEX BLK

Two-Bolt Flange Plain Sleeve Bearing Unit - 1 in Bore, 2-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #00583264
MFR #3216FXT3 1 2BLT FLNGE FLEX BLK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3216FXT3 1 2BLT FLNGE FLEX BLK

Two-Bolt Flange Plain Sleeve Bearing Unit - 1 in Bore, 2-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #00583264
MFR #3216FXT3 1 2BLT FLNGE FLEX BLK

Mfr description
3216FXT3 FLEX BLK 3216FXT3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    3.8906 in
  • Bore Diameter
    1 in
  • Overall Depth
    1.1250 in
  • Overall Length Diameter
    4.9063 in
  • Weight
    1.51 lbs

Details

  • Bearing Material
    Graphite
  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication Type
    Self Lubricating
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    Maximum of +700 °F
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Series
    3200
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    662327199319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)