Motion
3219FXT3

LINK-BELT
3219FXT3

Two-Bolt Flange Plain Sleeve Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #00583266
MFR #3219FXT3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3219FXT3

Two-Bolt Flange Plain Sleeve Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #00583266
MFR #3219FXT3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    4.5938 in
  • Bore Diameter
    1-3/16 in
  • Overall Length Diameter
    5.5938 in
  • Weight
    2.5 lbs

Details

  • Bearing Material
    Graphite
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Series
    3200
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Plain
  • UPC_NO
    662327199418

Overview

Mfr description
3219FXT3 FLEX BLK 3219FXT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought