Motion
3223FXT3

LINK-BELT
3223FXT3

Two-Bolt Flange Plain Sleeve Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #00583270
MFR #3223FXT3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3223FXT3

Two-Bolt Flange Plain Sleeve Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #00583270
MFR #3223FXT3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3223FXT3 FLEX BLK 3223FXT3

Specifications

  • Bore Diameter
    1-7/16 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    2-Bolt Flange
  • Housing Construction
    Solid
  • Overall Length Diameter
    6.1250 in
  • Bolt Center To Center Length
    5.1250 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Bearing Material
    Graphite
  • Finish Coating
    Powder Coated
  • Series
    3200
  • Type Of Bearing
    Plain
  • Standards Met
    ANSI/ABMA STD 11-1990
  • UPC_NO
    662327199593
  • Weight
    3.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought