Motion
3224FXT3 1 1/2 2BLT FLNGE FLEX BLK

LINK-BELT
3224FXT3 1 1/2 2BLT FLNGE FLEX BLK

Two-Bolt Flange Plain Sleeve Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange Mount, Cast Iron Housing
MI ITEM #00583271
MFR #3224FXT3 1 1/2 2BLT FLNGE FLEX BLK
List Price$2,326.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3224FXT3 1 1/2 2BLT FLNGE FLEX BLK

Two-Bolt Flange Plain Sleeve Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange Mount, Cast Iron Housing
MI ITEM #00583271
MFR #3224FXT3 1 1/2 2BLT FLNGE FLEX BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,326.36/each for your price

Overview

Mfr description
3224FXT3 FLEX BLK 3224FXT3

Specifications

  • Bore Diameter
    1-1/2 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Housing Construction
    Solid
  • Bolt Center To Center Length
    5.6563 in
  • Overall Length Diameter
    6.7813 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Depth
    2.1250 in
  • Bearing Material
    Graphite
  • Housing Material
    Cast Iron
  • Finish Coating
    Powder Coated
  • Operating Temperature Range
    Maximum of +700 °F
  • Lubrication Type
    Self Lubricating
  • Series
    3200
  • Type Of Bearing
    Plain Sleeve
  • Standards Met
    ANSI/ABMA STD 11-1990
  • UPC_NO
    662327199715
  • Weight
    4.6 lbs
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text