Motion
3223FT3 1 7/16 4BLT FLNGE FLEX BLK

LINK-BELT
3223FT3 1 7/16 4BLT FLNGE FLEX BLK

Flange-Mount Plain Sleeve Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #00583378
MFR #3223FT3 1 7/16 4BLT FLNGE FLEX BLK
List Price$2,872.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3223FT3 1 7/16 4BLT FLNGE FLEX BLK

Flange-Mount Plain Sleeve Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #00583378
MFR #3223FT3 1 7/16 4BLT FLNGE FLEX BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,872.74/each for your price

Overview

Mfr description
3223FT3 FLEX BLK 3223FT3

Specifications

  • Bore Diameter
    1-7/16 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Overall Length Diameter
    4.6250 in
  • Bolt Center To Center Length
    3.6250 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Overall Height
    4.6250 in
  • Bearing Material
    Graphite
  • Finish Coating
    Powder Coated
  • Operating Temperature Range
    +32 to +200 °F
  • Series
    3200
  • Type Of Bearing
    Plain
  • UPC_NO
    662327199579
  • Weight
    4.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought