Motion
3224FT3 1 1/2 4BLT FLNGE FLEX BLK

LINK-BELT
3224FT3 1 1/2 4BLT FLNGE FLEX BLK

Flange-Mount Plain Sleeve Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #00583379
MFR #3224FT3 1 1/2 4BLT FLNGE FLEX BLK
Price$2,254.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3224FT3 1 1/2 4BLT FLNGE FLEX BLK

Flange-Mount Plain Sleeve Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #00583379
MFR #3224FT3 1 1/2 4BLT FLNGE FLEX BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,254.25/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.0000 in
  • Bore Diameter
    1-1/2 in
  • Overall Depth
    2.1250 in
  • Overall Height
    5.1250 in
  • Overall Length Diameter
    5.1250 in
  • Weight
    5.09 lbs

Details

  • Bearing Material
    Graphite
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    +32 to +200 °F
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Series
    3200
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    662327199678

Overview

Mfr description
3224FT3 FLEX BLK 3224FT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought