Motion
3227FT3S 1 11/16 4BLT FLNGE FLEX BLK

LINK-BELT
3227FT3S 1 11/16 4BLT FLNGE FLEX BLK

Four-Bolt Square Plain Sleeve Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #00583478
MFR #3227FT3S 1 11/16 4BLT FLNGE FLEX BLK
Price$2,486.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3227FT3S 1 11/16 4BLT FLNGE FLEX BLK

Four-Bolt Square Plain Sleeve Bearing Unit - 1-11/16 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
MI ITEM #00583478
MFR #3227FT3S 1 11/16 4BLT FLNGE FLEX BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,486.24/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.1250 in
  • Bore Diameter
    1-11/16 in
  • Overall Depth
    1.8125 in
  • Overall Height
    5.3750 in
  • Overall Length Diameter
    5.3750 in
  • Weight
    5.64 lbs

Details

  • Bearing Material
    Graphite
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication Type
    Self Lubricating
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    Maximum of +700 °F
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Series
    3200
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    662327199791

Overview

Mfr description
3227FT3S FLEX BLK 3227FT3S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought