Motion
3232FT3S 2 4BLT FLNGE FLEX BLK

LINK-BELT
3232FT3S 2 4BLT FLNGE FLEX BLK

Four-Bolt Square Plain Sleeve Bearing Unit - 2 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
Mi Item #00583486
MFR #3232FT3S 2 4BLT FLNGE FLEX BLK
Price$2,177.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3232FT3S 2 4BLT FLNGE FLEX BLK

Four-Bolt Square Plain Sleeve Bearing Unit - 2 in Bore, 4-Bolt Flange Mounting, Cast Iron Housing, Non-Expansion Bearing (Fixed)
Mi Item #00583486
MFR #3232FT3S 2 4BLT FLNGE FLEX BLK

Mfr description
3232FT3S FLEX BLK 3232FT3S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,177.18/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.1250 in
  • Bolt Circle Diameter
    7.2000 in
  • Bore Diameter
    2 in
  • Overall Depth
    2.0000 in
  • Overall Height
    6.3750 in
  • Overall Length Diameter
    6.3750 in
  • Weight
    10 lbs

Details

  • Bearing Material
    Graphite
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Lubrication Type
    Self Lubricating
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    Maximum of +700 °F
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Series
    3200
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    662327200008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)