Motion
3244FT3S 2 3/4 4BLT FLNGE FLEX BLK

LINK-BELT
3244FT3S 2 3/4 4BLT FLNGE FLEX BLK

Four-Bolt Square Plain Sleeve Bearing Unit - 2-3/4 in Bore, 4-Bolt Flange Mount, Cast Iron Housing
MI ITEM #00583494
MFR #3244FT3S 2 3/4 4BLT FLNGE FLEX BLK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3244FT3S 2 3/4 4BLT FLNGE FLEX BLK

Four-Bolt Square Plain Sleeve Bearing Unit - 2-3/4 in Bore, 4-Bolt Flange Mount, Cast Iron Housing
MI ITEM #00583494
MFR #3244FT3S 2 3/4 4BLT FLNGE FLEX BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3244FT3S FLANG BLK 3244FT3S

Specifications

  • Bore Diameter
    2-3/4 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Overall Length Diameter
    7.7500 in
  • Bolt Center To Center Length
    6.0000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Overall Height
    7.7500 in
  • Overall Depth
    2.6875 in
  • Bearing Material
    Graphite
  • Finish Coating
    Powder Coated
  • Operating Temperature Range
    Maximum of +700 °F
  • Lubrication Type
    Self Lubricating
  • Series
    3200
  • Type Of Bearing
    Plain Sleeve
  • Standards Met
    ANSI/ABMA STD 11-1990
  • UPC_NO
    662327996505
  • Weight
    17.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought