Motion
3220T3

LINK-BELT
3220T3

Link-Belt Plain Sleeve Insert Bearing - 1.2500 in Bore, Carbon Graphite Material
MI ITEM #00583567
MFR #3220T3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3220T3

Link-Belt Plain Sleeve Insert Bearing - 1.2500 in Bore, Carbon Graphite Material
MI ITEM #00583567
MFR #3220T3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Weight
    1.48 lbs

Details

  • Bearing Material
    Carbon Graphite
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    3220T3
  • Operating Temperature Range
    700 °F
  • Product Type
    Plain Sleeve Insert Bearings
  • Series
    Sleeve Bearings - Replacement Inserts
  • UPC_NO
    662327199531

Overview

Mfr description
3220T3 INSERT 3220T3
  • 1 1/4" Self Lubricating Carbon Graphite Replacement Insert for Series 3200 Flex-Block Sleeve Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought