Motion
3226T3

LINK-BELT
3226T3

Link-Belt Plain Sleeve Insert Bearing - 1.6250 in Bore, Carbon Graphite Material
MI ITEM #00583572
MFR #3226T3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3226T3

Link-Belt Plain Sleeve Insert Bearing - 1.6250 in Bore, Carbon Graphite Material
MI ITEM #00583572
MFR #3226T3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3226T3 INSERT 3226T3
  • 1 5/8" Self Lubricating Carbon Graphite Replacement Insert for Series 3200 Flex-Block Sleeve Bearing

Specifications

  • Bearing Material
    Carbon Graphite
  • Bore Diameter
  • Operating Temperature Range
    700 °F
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • UPC_NO
    662327199777
  • Series
    Sleeve Bearings - Replacement Inserts
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    3226T3
  • Weight
    2.50 lbs
  • Product Type
    Plain Sleeve Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text