Motion
3235T3

LINK-BELT
3235T3

Link-Belt Plain Sleeve Insert Bearing - 2.1875 in Bore, Carbon Graphite Material
Mi Item #00583578
MFR #3235T3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
3235T3

Link-Belt Plain Sleeve Insert Bearing - 2.1875 in Bore, Carbon Graphite Material
Mi Item #00583578
MFR #3235T3

Mfr description
3235T3 INSERT 3235T3
  • 2 3/16" Self Lubricating Carbon Graphite Replacement Insert for Series 3200 Flex-Block Sleeve Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Weight
    3.42 lbs

Details

  • Bearing Material
    Carbon Graphite
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    3235T3
  • Operating Temperature Range
    700 °F
  • Product Type
    Plain Sleeve Insert Bearings
  • Series
    Sleeve Bearings - Replacement Inserts
  • UPC_NO
    662327200091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)