Motion
NSTU-LT7-200

DODGE
NSTU-LT7-200

Narrow Slot Take-Up Plain Bearing Unit - Side Mount, 2 in Bore
Mi Item #00583609
MFR #NSTU-LT7-200
Price$822.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-LT7-200

Narrow Slot Take-Up Plain Bearing Unit - Side Mount, 2 in Bore
Mi Item #00583609
MFR #NSTU-LT7-200

Mfr description
NSTULT7200 TAKE-UP BRG 033823
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$822.05/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Bore Length
    1.94 inch
  • Length Through Bore
    1.9400 in
  • Shaft Diameter
    2.0000 in
  • Take Up Frame Size
    NS-400
  • Weight
    5.5 lbs
  • Weight - Imperial
    5.500

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Graphite
  • Instruction Manual
  • Locking Device
    No Locking Device
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog
  • Product Brochure
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Style
    Narrow Slot
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Journal
  • Unit Type
    Side Mount
  • UPC_NO
    782475017157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)