Motion
NSTU-LT7-207

DODGE
NSTU-LT7-207

Narrow Slot Take-Up Plain Bearing Unit - Side Mount, 2-7/16 in Bore
Mi Item #00583611
MFR #NSTU-LT7-207
Price$935.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-LT7-207

Narrow Slot Take-Up Plain Bearing Unit - Side Mount, 2-7/16 in Bore
Mi Item #00583611
MFR #NSTU-LT7-207

Mfr description
NSTULT7207 TAKE-UP BRG 033825
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$935.51/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Bore Length
    2.31 inch
  • Length Through Bore
    2.3100 in
  • Shaft Diameter
    2.4375 in
  • Take Up Frame Size
    NS-415
  • Weight
    8.25 lbs
  • Weight - Imperial
    8.250

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Graphite
  • Instruction Manual
  • Locking Device
    No Locking Device
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog
  • Product Brochure
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Style
    Narrow Slot
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Journal
  • Unit Type
    Side Mount
  • UPC_NO
    782475017171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)