Motion
NSTU-LT10-111

DODGE
NSTU-LT10-111

Take-up Plain Sleeve Bearing Unit - 1-11/16 in Bore
Mi Item #00583624
MFR #NSTU-LT10-111
Price$1,209.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-LT10-111

Take-up Plain Sleeve Bearing Unit - 1-11/16 in Bore
Mi Item #00583624
MFR #NSTU-LT10-111

Mfr description
NSTULT10111 TAKE-UP BRG 033850
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,209.27/each

Specifications

Dimensions

  • Bore Diameter
    1-11/16 in
  • Bore Length
    1.94 inch
  • Inner Ring Width
    1.9400 in, 49.27 mm
  • Length Through Bore
    1.9400 in, 49.27 mm
  • Shaft Diameter
    1.6875 in
  • Size Code
    NS-400
  • Take Up Frame Size
    NS-400
  • Weight
    4.9 lbs, 2.223 kg
  • Weight - Imperial
    4.900

Details

  • Bearing Series
    LT10
  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    033850
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Relubricatable
    False
  • Sensor Ready
    False
  • Suitable For High Temp App
    Yes
  • Type
    Narrow Slot Take-Up Solidlube Plain Bearing
  • Type Of Bearing
    Journal
  • UPC_NO
    782475017294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)