Motion
NSTU-LT10-208

DODGE
NSTU-LT10-208

NSTU-LT10-208
MI ITEM #00583630
MFR #NSTU-LT10-208
List Price$1,645.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NSTU-LT10-208

NSTU-LT10-208
MI ITEM #00583630
MFR #NSTU-LT10-208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,645.67/each for your price

Overview

Mfr description
NSTULT10208 TAKE-UP BRG 033856

Specifications

  • Bore Diameter
    2-1/2 in
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    US
  • Type Of Bearing
    Journal
  • Bore Length
    2.31 inch
  • Housing Construction
    Solid
  • UPC_NO
    782475017355
  • Housing Type
    Narrow-Slot Takeup
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Shaft Diameter
    2.5000 in
  • Take Up Frame Size
    NS-415
  • Suitable For High Temp App
    Yes
  • Expansion Capability
    Expansion (Float)
  • Bearing Type
    Plain Bearing
  • Weight - Imperial
    7.400
  • Type
    Narrow Slot Take-Up Solidlube Plain Bearing
  • Product Type
    Take-Up Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text