Motion
WSTU-LT7-100

DODGE
WSTU-LT7-100

Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Cast Iron Housing, No Locking Device Collar
Mi Item #00583653
MFR #WSTU-LT7-100
Price$531.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-LT7-100

Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Cast Iron Housing, No Locking Device Collar
Mi Item #00583653
MFR #WSTU-LT7-100

Mfr description
WSTULT7100 TAKE-UP BRG 033873
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.77/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bore Length
    1.34 inch
  • Length Through Bore
    1.3400 in, 34.03 mm
  • Shaft Diameter
    1.0000 in
  • Size Code
    100
  • Take Up Frame Size
    WS-300
  • Weight
    2.5 lbs, 1.134 kg

Details

  • Bearing Series
    LT7
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Graphite
  • Locking Device
    No Locking Device
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    033873
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    False
  • Series
    LT7
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Journal
  • Unit Type
    Side Mount
  • UPC_NO
    782475017393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)