Motion
WSTU-LT7-208

DODGE
WSTU-LT7-208

Take-up Ball Bearing Unit - Side Mount, 2-1/2 in Bore, Cast Iron Housing, No Locking Device Collar
MI ITEM #00583666
MFR #WSTU-LT7-208
Price$1,179.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-LT7-208

Take-up Ball Bearing Unit - Side Mount, 2-1/2 in Bore, Cast Iron Housing, No Locking Device Collar
MI ITEM #00583666
MFR #WSTU-LT7-208

Mfr description
WSTULT7208 TAKE-UP BRG 033886
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,179.73/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Bore Length
    2.31 inch
  • Inner Ring Width
    2.3100 in, 58.67 mm
  • Length Through Bore
    2.3100 in, 58.67 mm
  • Shaft Diameter
    2.5000 in
  • Size Code
    212
  • Take Up Frame Size
    WS-502
  • Weight
    10.1 lbs, 4.581 kg

Details

  • Bearing Material
    Graphite
  • Bearing Series
    212
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Graphite
  • Locking Device
    No Locking Device
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    033886
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Series
    212
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Journal
  • Unit Type
    Side Mount
  • UPC_NO
    782475017522

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)