Motion
WSTU-LT10-014

DODGE
WSTU-LT10-014

Ball Bearing Take-Up Unit - 7/8 in Bore, Cast Iron Housing, No Locking Device Collar
MI ITEM #00583670
MFR #WSTU-LT10-014
List Price$683.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-LT10-014

Ball Bearing Take-Up Unit - 7/8 in Bore, Cast Iron Housing, No Locking Device Collar
MI ITEM #00583670
MFR #WSTU-LT10-014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$683.65/each for your price

Overview

Mfr description
WSTULT10014 TAKE-UP BRG 033911

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Locking Device
    No Locking Device
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Journal
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Graphite
  • Bore Length
    1.34 inch
  • Lubrication
    Self Lubricated
  • Shaft Diameter
    0.8750 in
  • Expansion Capability
    Expansion (Float)
  • Suitable For High Temp App
    Yes
  • Take Up Frame Size
    WS-300
  • Manufacturer Catalog Number
    033911
  • UPC_NO
    782475017553
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text