Motion
WSTU-LT10-207

DODGE
WSTU-LT10-207

Ball Bearing Take-Up Unit - 2-7/16 in Bore, Cast Iron Housing, No Locking Device Collar
MI ITEM #00583684
MFR #WSTU-LT10-207
List Price$1,727.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-LT10-207

Ball Bearing Take-Up Unit - 2-7/16 in Bore, Cast Iron Housing, No Locking Device Collar
MI ITEM #00583684
MFR #WSTU-LT10-207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,727.10/each for your price

Overview

Mfr description
WSTULT10207 TAKE-UP BRG 033925

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Locking Device
    No Locking Device
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Journal
  • Housing Construction
    Solid
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Graphite
  • Bore Length
    2.31 inch
  • Lubrication
    Self Lubricated
  • Shaft Diameter
    2.4375 in
  • Expansion Capability
    Expansion (Float)
  • Suitable For High Temp App
    Yes
  • Take Up Frame Size
    WS-502
  • Manufacturer Catalog Number
    033925
  • UPC_NO
    782475017690
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text