Motion
WSTU-LT10-215

DODGE
WSTU-LT10-215

Wide Slot Take-Up Plain Sleeve Bearing Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, No Locking Device Collar
MI ITEM #00583686
MFR #WSTU-LT10-215
Price$1,931.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-LT10-215

Wide Slot Take-Up Plain Sleeve Bearing Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, No Locking Device Collar
MI ITEM #00583686
MFR #WSTU-LT10-215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,931.63/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Bore Length
    2.33 inch
  • Shaft Diameter
    2.9375 in
  • Take Up Frame Size
    WS-515
  • Weight
    13 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Graphite
  • Instruction Manual
  • Locking Device
    No Locking Device
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    033927
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Journal
  • Unit Type
    Side Mount
  • UPC_NO
    782475017713

Overview

Mfr description
WSTULT10215 TAKE-UP BRG 033927

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text