Motion
WSTU-LT10-300

DODGE
WSTU-LT10-300

Take-up Ball Bearing Unit - Side Mount, 3 in Bore, Cast Iron Housing, No Locking Device Collar
Mi Item #00583687
MFR #WSTU-LT10-300
Price$2,390.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-LT10-300

Take-up Ball Bearing Unit - Side Mount, 3 in Bore, Cast Iron Housing, No Locking Device Collar
Mi Item #00583687
MFR #WSTU-LT10-300

Mfr description
WSTULT10300 TAKE-UP BRG 033928
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,390.97/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Bore Length
    2.33 inch
  • Length Through Bore
    2.3300 in, 59.18 mm
  • Shaft Diameter
    3.0000 in
  • Take Up Frame Size
    WS-515
  • Weight
    13.00 lbs, 5.8967 kg

Details

  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Self-Lubricated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Graphite
  • Locking Device
    No Locking Device
  • Lubrication
    Self Lubricated
  • Lubrication Type
    Self-Lubricated
  • Manufacturer Catalog Number
    033928
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    False
  • Series
    WSTU
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Journal
  • Unit Type
    Side Mount
  • UPC_NO
    782475657582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)