Motion
HNG-LT7-103

DODGE
HNG-LT7-103

HNG-LT7-103
Mi Item #00583711
MFR #HNG-LT7-103
Price$545.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HNG-LT7-103

HNG-LT7-103
Mi Item #00583711
MFR #HNG-LT7-103

Mfr description
HNGLT7103 HANGER BRG 033891
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.55/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1.52 inch
  • Shaft Diameter
    1.1875 in
  • Take Up Frame Size
    LD-20, TS-250

Details

  • CAD Drawing
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Screw Conveyor Hanger
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Journal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)