Motion
SCHB-LT7-115

DODGE
SCHB-LT7-115

SCHB-LT7-115
MI ITEM #00583718
MFR #SCHB-LT7-115
Price$965.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-LT7-115

SCHB-LT7-115
MI ITEM #00583718
MFR #SCHB-LT7-115

Mfr description
SCHBLT7115 SCR CONV HANGER BRG 033937
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$965.05/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Bore Length
    1.94 inch
  • Shaft Diameter
    1.9375 in
  • Take Up Frame Size
    LD-10, TS-100

Details

  • CAD Drawing
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Housing Type
    Screw Conveyor Hanger
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Journal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)