Motion
SCHB-LT7-200

DODGE
SCHB-LT7-200

SCHB-LT7-200
MI ITEM #00583719
MFR #SCHB-LT7-200
Price$811.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-LT7-200

SCHB-LT7-200
MI ITEM #00583719
MFR #SCHB-LT7-200

Mfr description
SCHBLT7200 SCR CONV HANGER BRG 033938
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$811.43/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Bore Length
    1.94 inch
  • Shaft Diameter
    2.0000 in
  • Take Up Frame Size
    LD-10, TS-100

Details

  • CAD Drawing
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Housing Type
    Screw Conveyor Hanger
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Journal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)