Motion
CYL-LT7-103

DODGE
CYL-LT7-103

Plain Sleeve Cartridge Bearing - 1-3/16 in Bore, Cast Iron
Mi Item #00583726
MFR #CYL-LT7-103
Price$610.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CYL-LT7-103

Plain Sleeve Cartridge Bearing - 1-3/16 in Bore, Cast Iron
Mi Item #00583726
MFR #CYL-LT7-103

Mfr description
CYLLT7103 CYL UNIT 033964
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$610.55/each

Specifications

Dimensions

  • Bore Diameter
    1-3/16 in
  • Bore Length
    1.5200 in
  • Shaft Diameter
    1.1875 in
  • Take Up Frame Size
    LD-20
  • Weight
    2.90 lbs

Details

  • Bore Type
    Cylindrical
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Unit
  • Insert Material
    Graphite
  • Locking Device
    No Locking Device
  • Lubrication
    Self-Lubricated
  • Manufacturer Catalog Number
    033964
  • Product Type
    Plain Sleeve Bearing Cartridges
  • Type Of Bearing
    Journal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)