Motion
HNG-LT10-200

DODGE
HNG-LT10-200

HNG-LT10-200
MI ITEM #00583738
MFR #HNG-LT10-200
Price$1,246.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HNG-LT10-200

HNG-LT10-200
MI ITEM #00583738
MFR #HNG-LT10-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,246.69/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Bore Length
    1.94 inch
  • Shaft Diameter
    2.0000 in
  • Take Up Frame Size
    LD-30

Details

  • CAD Drawing
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Hanger
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Journal

Overview

Mfr description
HNGLT10200 HANGER BRG 033907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought