Motion
SCHB-LT10-207

DODGE
SCHB-LT10-207

SCHB-LT10-207
MI ITEM #00583741
MFR #SCHB-LT10-207
List Price$1,744.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCHB-LT10-207

SCHB-LT10-207
MI ITEM #00583741
MFR #SCHB-LT10-207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,744.15/each for your price

Overview

Mfr description
SCHBLT10207 SCR CONV HANGER BRG 033954

Specifications

  • Bore Diameter
  • Housing Material
    Ductile Iron
  • CAD Drawing
  • Type Of Bearing
    Journal
  • Bore Length
    2.31 inch
  • Expansion Type
    Non-Expansion
  • Housing Construction
    Solid
  • Housing Type
    Screw Conveyor Hanger
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • Shaft Diameter
    2.4375 in
  • Expansion Capability
    Expansion (Float)
  • Suitable For High Temp App
    Yes
  • Take Up Frame Size
    LD-20, TS-250
  • Product Type
    Plain Sleeve Hanger Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text