Motion
CYL-LT10-015

DODGE
CYL-LT10-015

Plain Sleeve Cartridge Bearing - 15/16 in Bore, Cast Iron
MI ITEM #00583744
MFR #CYL-LT10-015
Price$744.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CYL-LT10-015

Plain Sleeve Cartridge Bearing - 15/16 in Bore, Cast Iron
MI ITEM #00583744
MFR #CYL-LT10-015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$744.47/each

Specifications

Dimensions

  • Bore Diameter
    15/16 in
  • Bore Length
    1.3400 in
  • Shaft Diameter
    0.9375 in
  • Take Up Frame Size
    LD-10
  • Weight
    1.50 lbs

Details

  • Bore Type
    Cylindrical
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Unit
  • Insert Material
    Graphite
  • Locking Device
    No Locking Device
  • Lubrication
    Self-Lubricated
  • Manufacturer Catalog Number
    422595
  • Product Type
    Plain Sleeve Bearing Cartridges
  • Type Of Bearing
    Journal

Overview

Mfr description
CYLLT10015 CYL UNIT 422595

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text