Motion
CYL-LT10-107

DODGE
CYL-LT10-107

Plain Sleeve Cartridge Bearing - 1-7/16 in Bore, Cast Iron
MI ITEM #00583750
MFR #CYL-LT10-107
List Price$943.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CYL-LT10-107

Plain Sleeve Cartridge Bearing - 1-7/16 in Bore, Cast Iron
MI ITEM #00583750
MFR #CYL-LT10-107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$943.09/each for your price

Overview

Mfr description
CYLLT10107 CYL UNIT 422602

Specifications

  • Bore Diameter
    1-7/16 in
  • Bore Length
    1.7100 in
  • Bore Type
    Cylindrical
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical Unit
  • Insert Material
    Graphite
  • Locking Device
    No Locking Device
  • Lubrication
    Self-Lubricated
  • Manufacturer Catalog Number
    422602
  • Shaft Diameter
    1.4375 in
  • Take Up Frame Size
    LD-20
  • Type Of Bearing
    Journal
  • Weight
    3.00 lbs
  • Product Type
    Plain Sleeve Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text