Overview
Mfr description
033586 SOLIDLUBE 7/8 LT 700 BRG UNIT
Specifications
- Bearing MaterialBronze-Impregnated Graphite
- Bore Diameter
- Outside Diameter
- Overall Width
- Outer Ring Width
- Operating Temperature Range-40 to +700 °F
- Bore TypeStraight
- Finish CoatingUncoated
- UPC_NO782475222292
- SeriesLT700
- Lubrication TypeSelf-Lubricating
- Manufacturer Catalog Number033586
- Weight0.5 lbs
- Product TypePlain Sleeve Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data