Motion
INS-LT7-015 (RESALE)

DODGE
INS-LT7-015 (RESALE)

Plain Sleeve Insert Bearing - 0.9375 in Bore, 2.0313 in OD, 1.0625 in Width, Bronze-Impregnated Graphite Material
Mi Item #00583782
MFR #INS-LT7-015 (RESALE)
Price$341.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-LT7-015 (RESALE)

Plain Sleeve Insert Bearing - 0.9375 in Bore, 2.0313 in OD, 1.0625 in Width, Bronze-Impregnated Graphite Material
Mi Item #00583782
MFR #INS-LT7-015 (RESALE)

Mfr description
033587 SOLIDLUBE 15/16 LT 700 BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.67/each

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Outer Ring Width  
    0.6250 in
  • Outside Diameter  
    2.0313 in
  • Overall Width  
    1.0625 in
  • Weight
    0.45 lbs

Details

  • Bearing Material
    Bronze-Impregnated Graphite
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    033587
  • Operating Temperature Range
    -40 to +700 °F
  • Product Type
    Plain Sleeve Insert Bearings
  • Series
    LT700
  • UPC_NO
    782475221288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)