Motion
INS-LT7-104 (RESALE)

DODGE
INS-LT7-104 (RESALE)

Plain Sleeve Insert Bearing - 1.2500 in Bore, 2.8125 in OD, 1.3125 in Width, Bronze-Impregnated Graphite Material
Mi Item #00583786
MFR #INS-LT7-104 (RESALE)
Price$518.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-LT7-104 (RESALE)

Plain Sleeve Insert Bearing - 1.2500 in Bore, 2.8125 in OD, 1.3125 in Width, Bronze-Impregnated Graphite Material
Mi Item #00583786
MFR #INS-LT7-104 (RESALE)

Mfr description
033591 SOLIDLUBE 1-1/4 LT700 INNER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.94/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outer Ring Width  
    0.8125 in
  • Outside Diameter  
    2.8125 in
  • Overall Width  
    1.3125 in
  • Weight
    1.05 lbs

Details

  • Bearing Material
    Bronze-Impregnated Graphite
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    033591
  • Operating Temperature Range
    -40 to +700 °F
  • Product Type
    Plain Sleeve Insert Bearings
  • Series
    LT700
  • UPC_NO
    782475234950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)