Motion
INS-LT7-215 (RESALE)

DODGE
INS-LT7-215 (RESALE)

Plain Sleeve Insert Bearing - 2.9375 in Bore, 5.1250 in OD, 2.7188 in Width, Bronze-Impregnated Graphite Material
Mi Item #00583797
MFR #INS-LT7-215 (RESALE)
Price$1,120.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-LT7-215 (RESALE)

Plain Sleeve Insert Bearing - 2.9375 in Bore, 5.1250 in OD, 2.7188 in Width, Bronze-Impregnated Graphite Material
Mi Item #00583797
MFR #INS-LT7-215 (RESALE)

Mfr description
033602 SOLIDLUBE 2-15/16 LT700 ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,120.90/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Outer Ring Width  
    1.1875 in
  • Outside Diameter  
    5.1250 in
  • Overall Width  
    2.7188 in
  • Weight
    5.85 lbs

Details

  • Bearing Material
    Bronze-Impregnated Graphite
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    033602
  • Operating Temperature Range
    -40 to +700 °F
  • Product Type
    Plain Sleeve Insert Bearings
  • Series
    LT700
  • UPC_NO
    782475223053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)