Motion
INS-LT10-112 (RESALE)

DODGE
INS-LT10-112 (RESALE)

Plain Sleeve Insert Bearing - 1.7500 in Bore, 3.3438 in OD, 1.5625 in Width, Bronze-Impregnated Graphite Material
MI ITEM #00583818
MFR #INS-LT10-112 (RESALE)
Price$800.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-LT10-112 (RESALE)

Plain Sleeve Insert Bearing - 1.7500 in Bore, 3.3438 in OD, 1.5625 in Width, Bronze-Impregnated Graphite Material
MI ITEM #00583818
MFR #INS-LT10-112 (RESALE)

Mfr description
033621 SOLIDLUBE 1-3/4 LT 1000 ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$800.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outer Ring Width  
    0.8125 in
  • Outside Diameter  
    3.3438 in
  • Overall Width  
    1.5625 in
  • Weight
    1.63 lbs

Details

  • Bearing Material
    Bronze-Impregnated Graphite
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    033621
  • Operating Temperature Range
    +250 to +1000 °F, -200 to -40 °F
  • Product Type
    Plain Sleeve Insert Bearings
  • Series
    LT1000
  • UPC_NO
    782475228515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)