Motion
INS-LT10-215 (RESALE)

DODGE
INS-LT10-215 (RESALE)

Plain Sleeve Insert Bearing - 2.9375 in Bore, 5.1250 in OD, 2.7188 in Width, Bronze-Impregnated Graphite Material
Mi Item #00583824
MFR #INS-LT10-215 (RESALE)
Price$1,579.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-LT10-215 (RESALE)

Plain Sleeve Insert Bearing - 2.9375 in Bore, 5.1250 in OD, 2.7188 in Width, Bronze-Impregnated Graphite Material
Mi Item #00583824
MFR #INS-LT10-215 (RESALE)

Mfr description
033627 SOLIDLUBE 2-15/16 LT1000 INN ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,579.05/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Outer Ring Width  
    1.1875 in
  • Outside Diameter  
    5.1250 in
  • Overall Width  
    2.7188 in
  • Weight
    5.89 lbs

Details

  • Bearing Material
    Bronze-Impregnated Graphite
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog Number
    033627
  • Operating Temperature Range
    +250 to +1000 °F, -200 to -40 °F
  • Product Type
    Plain Sleeve Insert Bearings
  • Series
    LT1000
  • UPC_NO
    782475242979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)