Motion
MUA 3/4 W/1012KR

TIMKEN (FAFNIR)
MUA 3/4 W/1012KR

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID
Mi Item #00583842
MFR #MUA 3/4 W/1012KR
Price$485.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUA 3/4 W/1012KR

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID
Mi Item #00583842
MFR #MUA 3/4 W/1012KR

Mfr description
MUA 3/4 W/1012KR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.58/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outer Ring Width  
    1.7388 in
  • Outside Diameter  
    47 mm
  • Weight
    0.43 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    087796052390
  • Max Rpm
    6270 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    MUA
  • UPC_NO
    087796052390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)