Motion
MUA1 W/1100KR

TIMKEN (FAFNIR)
MUA1 W/1100KR

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, Medium Duty
Mi Item #00583850
MFR #MUA1 W/1100KR
Price$236.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUA1 W/1100KR

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, Medium Duty
Mi Item #00583850
MFR #MUA1 W/1100KR

Mfr description
MUA 1 W/1100KR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.78/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Outer Ring Width  
    1.7656 in
  • Outside Diameter  
    2.0472 in
  • Weight
    0.58 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    087796052413
  • Max Rpm
    5440 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    MUA
  • UPC_NO
    087796052413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)