Motion
MUA1 3/16 W/1103KR

TIMKEN (FAFNIR)
MUA1 3/16 W/1103KR

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, Medium Duty
Mi Item #00583854
MFR #MUA1 3/16 W/1103KR
Price$285.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUA1 3/16 W/1103KR

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, Medium Duty
Mi Item #00583854
MFR #MUA1 3/16 W/1103KR

Mfr description
MUA 1+3/16 W/1103KR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.61/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Outer Ring Width  
    1.9219 in
  • Outside Diameter  
    2.4409 in
  • Weight
    0.92 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    087796052475
  • Max Rpm
    4570 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    MUA
  • UPC_NO
    087796052475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)