Motion
MUA1 7/16 W/1107KR

TIMKEN (FAFNIR)
MUA1 7/16 W/1107KR

Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, Medium Duty
MI ITEM #00583861
MFR #MUA1 7/16 W/1107KR
Your Price$341.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUA1 7/16 W/1107KR

Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., 2.8346 in OD, Medium Duty
MI ITEM #00583861
MFR #MUA1 7/16 W/1107KR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$341.88/each(List $393.17)

Overview

Mfr description
MUA 1-7/16 W/1107KR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Max Rpm
    3930 rpm
  • Series
    MUA
  • Manufacturer Upc Number
    087796052550
  • UPC_NO
    087796052550
  • Weight
    1.45 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text