Motion
MUA1 5/8 W/1110KR

TIMKEN (FAFNIR)
MUA1 5/8 W/1110KR

Ball Insert Bearing - Straight Bore, 1-5/8 in Bore Diam., 3.3465 in OD, Medium Duty
Mi Item #00583868
MFR #MUA1 5/8 W/1110KR
Price$916.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MUA1 5/8 W/1110KR

Ball Insert Bearing - Straight Bore, 1-5/8 in Bore Diam., 3.3465 in OD, Medium Duty
Mi Item #00583868
MFR #MUA1 5/8 W/1110KR

Mfr description
MUA 1-5/8 W/1110KR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$916.55/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Outer Ring Width  
    2.2344 in
  • Outside Diameter  
    3.3465 in
  • Weight
    1.93 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    087796052611
  • Max Rpm
    3230 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    MUA
  • UPC_NO
    087796052611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)